Gannon 3 Light Outdoor Post Mounted Fixture, 10in. W x 119.25in. H, Black

  • Mfr # 5008PHBS-536P-BK

  • Zoro # G412668703


product price:  $994.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60W
Standards
UL/ CUL Certified
Number of Lamps
3
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHBS-536P-BK
Zoro #
G412668703
UPC #
685659198256
Country of Origin
China

Dimensions

Width
10 in
Height
119.25 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60W
Standards
UL/ CUL Certified
Number of Lamps
3
Lens Material
Glass
Bulb Type
Candelabra
Dimmable
Dimmable
Series
Gannon
Frame Material
Stainless Steel
Shade Finish
Clear Beveled
Location Rating
Wet

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Finish the look of your front entry or walk with the long, lean profile of a traditional outdoor post mount lantern. Its three lights offer bright illumination, and it features a crisp Coastal black finish over a durable stainless steel frame. Beveled clear glass panes add dimension, offering a fresh touch to the exterior decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.