Gayson Wall Sconce, 1-Light, 7.5 In.W x 30.25 In.L x 7.5 In.H, Rubbed Brass/Clear

  • Mfr # 349S-RB

  • Zoro # G411799507


product price:  $282.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
7.5 in
Dimmable
Yes
Length
30.25 in
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349S-RB
Zoro #
G411799507
UPC #
685659194258
Country of Origin
China

Dimensions

Height
7.5 in
Width
7.5 in
Length
30.25 in
Chain Length
Rods: 2x12"+1x6"
Cord/Wire Length
96"
Backplate Dimensions
5.25"L x 5.25"W

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Watts
100
Standards
ETL
Lamp Included
No
Number of Lights
1
Collection
Gayson
Bulb Base
Medium
Frame Material
Steel
Shade Finish/Color
Rubbed Brass
Location Rating
Damp
Frame Finish
Rubbed Brass
Shade Material
Steel

Description

Mixed motifs offer an exquisite form of industrial style in a one-light wall sconce offering the perfect blend of glam and industrial design aesthetics. Constructed of warm rubbed brass finish steel framing and a matching steel conical shade, it delivers utility in an adjustable configuration making it easy to achieve customizable lighting levels. Install through hard-wiring or purchase separate simple and portable cord-and-plug mounting to move from space to space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.