Zoro Homepage

Glacier Flush Mount, 8-Light, 20.75 In.W x 8 In.H, Modern Gold/Clear

  • Mfr # 1943F20-MGLD

  • Zoro # G011799488


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Length
20.75"
Height
8 in
Watts
60
Dimmable
Yes
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943F20-MGLD
Zoro #
G011799488
UPC #
685659180930
Country of Origin
China

Dimensions

Length
20.75"
Width
20.75 in
Height
8 in
Canopy Dimensions
19.49 x 19.49

Details

Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Lamp Included
No
Series
Glacier
Number of Light Bulbs Required
8
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Candelabra
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Candelabra
Shade Finish/Color
Clear
Number of Lights
8
Collection
Glacier
Location Rating
Damp
Frame Material
Steel

Description

With a decadent ambiance drawing attention from floor to ceiling, this exquisite round eight-light flush mount ceiling light adds an extraordinary element to a modern or industrial setting. The Glacier round eight-light flush mount ceiling light offers a lush look of individual clear textured glass panels that emulate melting ice, a chic effect with dramatic impact. Modern gold finish steel is placed as a crown frame, adding a consistency in palette and motif and embellishing the gallery feel of a kitchen or foyer with both natural and industrial inspiration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.