
Glenwood 1 Light Outdoor Post Mounted Fixture, Black & Clear
Mfr # 586PHBR-567P-BK
Zoro # G705836086
product price:Â $630.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
93.75"
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
586PHBR-567P-BK
Zoro #
G705836086
UPC #
685659153668
Country of Origin
China
Dimensions
Height
93.75"
Length
9"
Width
9"
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
Medium
Watts
100
Series
Glenwood
Housing Material
Aluminum
Standards
CUL/cETLu
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet
Description
Perfect for illuminating a pathway to the backyard or to the front porch, this outdoor post mounted fixture from the Glenwood collection lends a sleek, sophisticated look with its tall, sleek design and dark black finish. With a slender column and cage-style lantern made of aluminum materials, this lamppost style outdoor lighting piece also features a round disc-like base and a cylindrical clear glass globe that encases and shields the bulb from the elements while allowing a full glow. Mount this contemporary outdoor lamp post along a walkway to guide guests into the home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.