
Hartwell 4-Light Outdoor Post Mounted Fixture, 10 in W x 116.75 H, Sand Black
Mfr # 5019PHBR-519P-BK
Zoro # G016290270
product price:Â $844.00
/ea
Free Shipping & Returns
Key Features
Height
116.75 in
Bulb Base Type
Candelabra
Number of Lamps
4
Watts
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5019PHBR-519P-BK
Zoro #
G016290270
UPC #
-
Country of Origin
China
Dimensions
Height
116.75 in
Width
10 in
Length
10 in
Details
Bulb Base Type
Candelabra
Number of Lamps
4
Watts
60W
Dimmable
Yes
Finish
Sand Black
Series
Hartwell
Material of Construction
Aluminum
Item
Outdoor Post Mounted Fixture
Lens Material
Glass
Standards
ETL
Shade Finish
Clear seedy
Rated Location
Wet
Description
Put finishing touches on a farmhouse or industrial exterior with this Mission four-light outdoor post mount fixture. Delivering impeccable curb appeal, it's bright illumination shines through panes of clear seedy glass, creating a touch of texture and depth along a walkway or in the garden. A sand black finish adds texture and depth while standing up to the elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.