Zoro Homepage

Holbrook Outdoor Chain Light, Black And White Seedy

  • Mfr # 507CHM-BK

  • Zoro # G005842008


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8"
Width
8"
Height
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507CHM-BK
Zoro #
G005842008
UPC #
685659010978
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
13.5"
Chain Length
60"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Style
contemporary; urban
Light Bulb Wattage
100 W
Shade Material
Glass
Dimmable
Yes
Frame Material
Aluminum
Series
Holbrook
Frame Finish
Black
UL Listed
CUL/cETLu
Shade Finish
White Seedy
Rated Location
Wet
Damp/Wet Rating
Damp

Description

The solid, timeless styling of this medium outdoor chain hung fixture is versatile, suiting both traditional and modern styles. Clean, white seedy glass panels are paired with a finish of black, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.