Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinity 12 Light Pendant, Misty Charcoal & Smoke

  • Mfr # 802P24-MC

  • Zoro # G105840676


product price: $786.00
/ea
Free Shipping & Returns

Key Features

Height
14"
Length
24"
Number of Lights
12
Style
Modern, transitional, sleek, linear, retro restoration, contemporary
Shade Material
Mirror Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802P24-MC
Zoro #
G105840676
UPC #
685659147360
Country of Origin
China

Dimensions

Height
14"
Length
24"
Width
24"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
12
Style
Modern, transitional, sleek, linear, retro restoration, contemporary
Shade Material
Mirror Glass
Item
Pendant
Finish
Misty Charcoal
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Series
Infinity
Watts
60
Shade Finish
Smoke
Bulb Base
Candelabra
Rated Location
Dry

Description

Choose this decadent contemporary twelve-light pendant light for its chic blend of steel and mirror, and a geometric linear silhouette that updates modern living areas including dining rooms, foyers, and main living spaces, and hallways. A double frame made from misty charcoal finish steel joins both clear and smoke glass to deliver a soothing, atmospheric aesthetic with plenty of inspiration. Candelabra bulb mounts create an opportunity to change up the motif and fit into transitional spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.