Zoro Homepage

Jaol 2 Light Vanity, Chrome & Clear

  • Mfr # 3025-2V

  • Zoro # G605835196


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
5.625"
Length
3.75"
Width
15.25"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025-2V
Zoro #
G605835196
UPC #
685659027976
Country of Origin
China

Dimensions

Height
5.625"
Length
3.75"
Width
15.25"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
contemporary; eclectic
Shade Material
Glass
Housing Material
Steel
Series
Jaol
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
75
Rated Location
Damp
Bulb Base
G9
Shade Finish
Clear

Description

Rectangular glass shades with horizontal textured lines soften the bright light of the Jaol vanity family. The flat arm design exudes a contemporary design finished in finely brushed nickel, rich bronze and highly polished chrome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.