Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jazz 1 Light Mini Pendant, Sand Black & Blue

  • Mfr # 131-BLUE

  • Zoro # G205840972


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
5"
Width
5"
Number of Lights
1
Style
coastal; nautical; seaside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-BLUE
Zoro #
G205840972
UPC #
685659003420
Country of Origin
China

Dimensions

Height
8"
Length
5"
Width
5"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
coastal; nautical; seaside
Shade Material
Glass
Item
Mini Pendant
Finish
Sand Black
Watts
60
Series
Jazz
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Blue
Rated Location
Dry

Description

Finished in sand black, this one light fixture uses a blue circular shade to create a fun contemporary statement. 108’’ of black cord is included to ensure a perfect hanging height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.