Zoro Homepage

Joliet 5 Light Chandelier, Brushed Nickel & Clear

  • Mfr # 473-5BN

  • Zoro # G705835676


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Standards
CUL/cETLu
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-5BN
Zoro #
G705835676
UPC #
685659144246
Country of Origin
China

Dimensions

Height
26"
Width
25"
Length
25"
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Standards
CUL/cETLu
Housing Material
Steel
Series
Joliet
Number of Lights
5
Dimmable
Yes
Material
Steel
Shade Material
Glass
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear

Description

Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant five-light chandelier. A blend of delightful materials offers stunning large glass shades with lovely Brushed Nickel finish metal arms that are gracefully curved, delivering a neutral palette and a stylish circular silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.