Jordan 1 Light Outdoor Chain Mount Ceiling Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570CHXL-ORB

  • Zoro # G305842128


product price:  $694.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
12"
Width
12"
Height
18.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570CHXL-ORB
Zoro #
G305842128
UPC #
685659132687
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
18.75"
Chain Length
72"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Shade Material
Glass
UL Listed
ETL/CETL Certified
Frame Material
Aluminum
Light Bulb Wattage
60 W
Dimmable
Yes
Style
Craftsman
Series
Jordan
Frame Finish
Oil Rubbed Bronze
Shade Finish
Clear Seedy
Rated Location
Wet
Damp/Wet Rating
Damp

Description

Sleek style meets classic charm in this outdoor hanging light. Clean lines in a warm rubbed bronze hue transform spaces with style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.