Jordan 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHB-553PM-BK

  • Zoro # G305836738


product price:  $474.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Width
10"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHB-553PM-BK
Zoro #
G305836738
UPC #
685659134933
Country of Origin
China

Dimensions

Width
10"
Height
19.75"
Length
10"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Watts
60
Dimmable
Yes
Standards
ETL/CETL Certified
Housing Material
Aluminum
Series
Jordan
Number of Lamps
1
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet
Style
Craftsman

Description

Complete the artfully landscaped brilliance of a custom garden or walkway. A cylindrical silhouette starts the romantic appeal of this black post lantern and its clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.