Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHM-519P-BK

  • Zoro # G405836720


product price:  $742.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Number of Lamps
1
Standards
ETL/CETL Certified
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570PHM-519P-BK
Zoro #
G405836720
UPC #
685659134858
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
108.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Number of Lamps
1
Standards
ETL/CETL Certified
Bulb Base Type
Medium
Dimmable
Yes
Series
Jordan
Housing Material
Aluminum
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass
Style
Craftsman

Description

Ornate accenting at the base of this black finish outdoor light. Cherish a traditional, romantic motif with a cylindrical clear glass shade tucked into an artfully crafted lantern-style frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.