Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHXL-564P-BK

  • Zoro # G005836922


product price:  $1,382.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Length
14.25"
Housing Material
Aluminum
Series
Jordan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHXL-564P-BK
Zoro #
G005836922
UPC #
685659143959
Country of Origin
China

Dimensions

Length
14.25"
Height
109.5"
Width
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Housing Material
Aluminum
Series
Jordan
Dimmable
Yes
Watts
60
Standards
ETL/CETL Certified
Bulb Base Type
Medium
Shade Finish
Clear Seedy
Style
Craftsman
Rated Location
Wet
Shade Material
Glass

Description

Enticing artistic details add interest to the exceptional look of this outdoor post light. The black offers a rich finish to an ornate pole and charming lantern top.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.