Shop SATCO
See all product information
Create Account
50 Watt LED DOB Tempered Glass Flood Light 4000K CCT Bronze Finish
- Mfr # 65/729
- Zoro # G722967015
product price:Â
$
56.99
/ea
Key Features
Shade / Lens Finish
Clear
CRI
80+
Rated Life
30,000 hr
Operating Frequency
50/60Hz
Bulb Base Type
Integrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/729
- Zoro #
- G722967015
- UPC #
- 045923410956
- Country of Origin
- Viet Nam
- Shade / Lens Finish
- Clear
- CRI
- 80+
- Lumens
- 5650L
- Rated Life
- 30,000 hr
- Operating Frequency
- 50/60Hz
- Bulb Base Type
- Integrated
- Color Temperature
- 4000 K
- Damp/Wet Rating
- Wet
- Operating Temp. Range
- -30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
- Dimmable
- No
- Application
- Lighting
- Color
- Bronze
- Voltage
- 120V
- Shape
- Rectangle
- Lamp Included
- Integrated
- Includes
- 1/2 Inch Knuckle Mount and Mounting Plate
- Standards
- cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
- Watts
- 50W
- Material
- Die-Cast Aluminum
Dimensions
- Height
- 8.19 in
- Length
- 1.18 in
- Width
- 7.15 in
Description
The SATCO NUVO 65-729 LED Flood Light delivers 5,650 lumens at 50 watts, replacing up to 250W incandescent lighting in a cost-effective design. The 4000K output provides balanced exterior illumination through a wide 120-degree beam angle and NEMA 6Vx6H distribution. Engineered with a die-cast aluminum housing and tempered glass lens, this fixture is IP65 wet location rated for dependable outdoor performance. Featuring an IK06 impact rating and bronze finish, it is backed by a 30,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.