Zoro Homepage

Kaden 10-Light Linear Chandelier, 12 in W, Matte Black

  • Mfr # 3045-10L-MB

  • Zoro # G416319892


product price: $1,110.00
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
56 in
Light Bulb Wattage
60W
Number of Lights
10
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-10L-MB
Zoro #
G416319892
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length
56 in
Height
16 in

Details

Item
Linear Chandelier
Frame Finish
Matte Black
Light Bulb Wattage
60W
Number of Lights
10
Frame Material
Steel
Dimmable
Yes
Series
Kaden
Shade Material
Stone
Bulb Base Type
Candelabra
Rated Location
Damp
Shade Finish
Alabaster
Canopy/Backplate
17" L x 4.75" W
Standards
CETL

Description

Bold and architectural, this ten-light chandelier in matte black is a dramatic balance of shadow and stone. Solid alabaster spheres float along its dark frame, glowing softly like moonlight against midnight. Designed to anchor a long dining table or kitchen island, this piece redefines elegance with presence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.