Kawan 1 Light Flush Mount, 12in. W x 5.25in. L, Matte White and Modern Gold

  • Mfr # 1014F12-MW-MGLD-LED

  • Zoro # G212674539


product price:  $196.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
5.25 in
Lamp Type
LED-Integrated
Height
3 in
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014F12-MW-MGLD-LED
Zoro #
G212674539
UPC #
685659200782
Country of Origin
China

Dimensions

Length
5.25 in
Width
12 in
Height
3 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
24W
Dimmable
Dimmable
Finish
Matte White, Modern Gold
Item
Flush Mount
Series
Kawan
CRI
CRI>90
Includes
Bulbs
Features
Sloped Ceiling Compatible
Standards
ETL/CETL Certified
Glass Finish
Frosted
Number of Lights
1
Frame Material
Steel
Location Rating
Damp
Shade Material
Acrylic

Description

Frosted acrylic and a matte white outer finish create a soft, refined look and feel for this modern one-light flush mount ceiling light. An inner finish of modern gold adds richness and warmth, perfect for understated, sophisticated decor. The light offers integrated LEDs for energy efficient illumination in any room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.