Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kendall 5 Light Pendant, Brushed Nickel & White

  • Mfr # 197-32BN

  • Zoro # G805840419


product price: $922.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
18.5"
Length
32"
Width
32"
Number of Lights
5
Style
Transitional, Modern, Mid-century, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197-32BN
Zoro #
G805840419
UPC #
685659176605
Country of Origin
China

Dimensions

Height
18.5"
Length
32"
Width
32"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
5
Style
Transitional, Modern, Mid-century, Modern
Shade Material
Fabric
Item
Pendant
Finish
Brushed Nickel
Series
Kendall
Material
Steel
Standards
CUL/cETLu
Watts
60
Dimmable
Yes
Shade Finish
White
Rated Location
Dry
Bulb Base
Medium

Description

A sophisticated touch to spacious interiors like dining rooms and open concept living rooms, this modern five-light pendant boasts a tiered drum shape design that offers both style and grace. Open ringlets compress against one another to create an outer cage, elevated by a shiny brushed nickel finish. Behind it, a white fabric shade puts off a serene, captivating glow, casting a gorgeous silhouette across the space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.