Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkland 1 Light Mini Pendant, Ashen Barnboard

  • Mfr # 472MPS-ABB

  • Zoro # G305841626


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Length
6.25"
Number of Lights
1
Style
Restoration
Finish
Ashen Barnboard
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472MPS-ABB
Zoro #
G305841626
UPC #
685659139747
Country of Origin
China

Dimensions

Height
10"
Length
6.25"
Width
6.25"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration
Item
Mini Pendant
Finish
Ashen Barnboard
Watts
100
Material
Steel
Series
Kirkland
Standards
ETL/CETL Certified
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium

Description

Radiate rich brilliance with the exposed lightbulb from this one-light mini pendant. Featuring a cage-inspired silhouette, the faux barnwood and board construction streamline with a deep ashen tone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.