Zoro Homepage

Kirkland 10 Light Island/Billiard, Rustic Mahogany

  • Mfr # 472-10L-RM

  • Zoro # G605841951


product price: $976.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Rustic Mahogany
Style
Restoration
Height
10.25"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-10L-RM
Zoro #
G605841951
UPC #
685659139853
Country of Origin
China

Dimensions

Height
10.25"
Width
13"
Length
56"
Canopy Dimensions
19-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Rustic Mahogany
Style
Restoration
Dimmable
Yes
Standards
ETL/CETL Certified
Color
Rustic Mahogany
Number of Lights
10
Material
Steel
Series
Kirkland
Housing Material
Steel
Bulb Base
Medium
Rated Location
Dry

Description

Celebrate rich industrial design with the open cage frame of this ten-light island pendant in rustic mahogany. Constructed of faux barnwood, the sleek lines of the silhouette highlight modern exposed lightbulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.