Zoro Homepage

Kirkland 5 Light Pendant, Ashen Barnboard

  • Mfr # 472-5D-ABB

  • Zoro # G605841722


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Length
20"
Number of Lights
5
Style
Restoration
Finish
Ashen Barnboard
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-5D-ABB
Zoro #
G605841722
UPC #
685659139761
Country of Origin
China

Dimensions

Height
24.5"
Length
20"
Width
20"
Chain Length
72 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
5
Style
Restoration
Item
Pendant
Finish
Ashen Barnboard
Dimmable
Yes
Material
Steel
Series
Kirkland
Watts
100
Standards
ETL/CETL Certified
Rated Location
Dry
Bulb Base
Medium

Description

The open frame from this five-light pendant light gleams with the radiance of exposed lightbulbs. Complete a modern industrial theme with the ashen faux barnboard design, full of sleek lines and subtle curves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.