
Laurent Outdoor Pier Mounted Fixture, 1-Light, 12 In.W x 17.75 In.H, Black/Opal
Mfr # 597PHB-553PM-BK
Zoro # G011672095
product price:Â $300.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
12 in
Watts
60 W
Series
Laurent
Max. Wattage
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
597PHB-553PM-BK
Zoro #
G011672095
UPC #
685659168778
Country of Origin
China
Dimensions
Width
12 in
Length
12"
Height
17.75 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60 W
Series
Laurent
Max. Wattage
60
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
Medium
Standards
SGS
Housing Material
Aluminum
Lamp Included
No
Shade Finish
Opal
Shade Material
Glass
Rated Location
Wet
Frame Finish
Black
Location Rating
Wet
Collection
Laurent
Frame Material
Aluminum
Shade Finish/Color
Opal
Description
Mid-Century Modern vibes enrich this exterior light fixture, creating a stark palette contrast and a retro-inspired dose of festivity. From the Laurent collection comes a one-light outdoor pier mounted fixture delivering no shortage of personality and a quaint look ideal for gardens and walkways. This light fixture features construction of versatile black finish aluminum and is topped with a festive opal glass globe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.