
Laurent Outdoor Post Mount Fixture, 1-Light, 8 In.W x 11.5 In.H, Black/Opal
Mfr # 597PHM-BK
Zoro # G311672085
product price:Â $180.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Number of Lamps
1
Height
11.5 in
Dimmable
Yes
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
597PHM-BK
Zoro #
G311672085
UPC #
685659167535
Country of Origin
China
Dimensions
Height
11.5 in
Length
8"
Width
8 in
Details
Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
1
Dimmable
Yes
Lamp Included
No
Max. Wattage
60
Series
Laurent
Bulb Base Type
Medium
Watts
60 W
Housing Material
Aluminum
Standards
SGS
Shade Material
Glass
Rated Location
Wet
Shade Finish
Opal
Collection
Laurent
Shade Finish/Color
Opal
Frame Material
Aluminum
Frame Finish
Black
Location Rating
Wet
Description
From the Laurent collection comes a classic look in exterior lighting rooted in Mid-Century Modern fare. This one-light post mount fixture maintains an elegant simplicity with an aesthetic reminiscent of retro village charm. Crafted of black finish aluminum, its simple base is made more festive when topped with a whimsical opal glass globe, creating artistry in lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.