Laurent Outdoor Post Mount Fixture, 6-Light, 39 In.W x 34.5 In.H, Black/Opal

  • Mfr # 597BP6-BK

  • Zoro # G111672872


product price:  $1,464.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Finish
Black
Number of Lamps
6
Width
39 in
Standards
SGS
Length
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597BP6-BK
Zoro #
G111672872
UPC #
685659178234
Country of Origin
China

Dimensions

Width
39 in
Length
39"
Height
34.5 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
6
Standards
SGS
Dimmable
Yes
Watts
60 W
Housing Material
Aluminum
Series
Laurent
Lamp Included
No
Max. Wattage
60
Bulb Base Type
Medium
Shade Finish
Opal
Rated Location
Wet
Shade Material
Glass
Frame Material
Aluminum
Location Rating
Wet
Shade Finish/Color
Opal
Frame Finish
Black
Collection
Laurent

Description

Artistry goes whimsical with a Mid-Century Modern vibe, adding a ton of charm to an exterior space. From the Laurent collection comes a six-light outdoor post-mount fixture offering a retro-influenced motif and a dose of Art Deco attitude. Dressed up with six opal white glass globe shades and cylindrical black finish aluminum elements, this post mount fixture delivers eye-catching palette contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.