Laurent Outdoor Wall, 1-Light, 8 In.W x 9 In.L x 12.5 In.H, Black/Opal

  • Mfr # 597M-BK

  • Zoro # G911672881


product price:  $158.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
12.5 in
Length
9 in
Series
Laurent
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597M-BK
Zoro #
G911672881
UPC #
685659178166
Country of Origin
China

Dimensions

Width
8 in
Height
12.5 in
Length
9 in
Canopy Dimensions
4-3/4 in x 4.75 in
Backplate Dimensions
4.75" W x 4.75" H

Details

Item
Outdoor Wall
Series
Laurent
Watts
60
Finish
Black
Lamp Included
No
Standards
SGS
Housing Material
Aluminum
Rated Location
Wet
Dimmable
Yes
Shade Material
Glass
Bulb Base
Medium
Number of Lights
1
Shade Finish
Opal
Frame Material
Aluminum
Location Rating
Wet
Frame Finish
Black
Shade Finish/Color
Opal
Collection
Laurent

Description

Mid-Century Modern simplicity takes a whimsical turn in the design of a fixture created for pure artistry. From the Laurent collection comes a one-light outdoor wall sconce offering a retro-influenced motif and a dose of Art Deco attitude. A cheery opal white glass globe shade and cylindrical black finish aluminum frame gives this wall sconce eye-catching palette contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.