
Leila Chandelier, 2-Light, 12 In.W x 42 In.L x 9.5 In.H, Matte Black/White Linen
Mfr # 744-42L-MB
Zoro # G711799665
product price:Â $284.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Collection
Leila
Height
9.5 in
Width
12 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
744-42L-MB
Zoro #
G711799665
UPC #
685659190229
Country of Origin
China
Dimensions
Length
42 in
Height
9.5 in
Width
12 in
Cord/Wire Length
170"
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"
Canopy Dimensions
5.9"L x 5.9"W
Details
Item
Chandelier
Finish
Matte Black
Lamp Watts
60
Collection
Leila
Dimmable
Yes
Number of Lights
2
Standards
UL/ CUL Certified
Shade Material
Fabric
Bulb Base
Medium
Frame Material
Steel
Location Rating
Damp
Bulbs Included
No
Shade Finish/Color
White Linen
Description
The power of modern simplicity is highlighted in a chic two-light linear chandelier that's equally impactful over a kitchen island as in your bedroom or living area. Its clean lines are accentuated with a crisp matte black finish over steel construction, while a pair of white linen empire shades are beautiful and timeless in any room. Casting inviting illumination for tasks and ambiance, this chandelier is a stylish fit in myriad spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.