Leila Chandelier, 2-Light, 12 In.W x 62 In.L x 9.5 In.H, Matte Black/White Linen

  • Mfr # 744-62L-MB

  • Zoro # G011799457


product price:  $348.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Dimmable
Yes
Collection
Leila
Number of Lights
2
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
744-62L-MB
Zoro #
G011799457
UPC #
685659190250
Country of Origin
China

Dimensions

Height
9.5 in
Length
62 in
Width
12 in
Cord/Wire Length
170"
Canopy Dimensions
5.9"L x 5.9"W
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"

Details

Item
Chandelier
Finish
Matte Black
Dimmable
Yes
Collection
Leila
Number of Lights
2
Standards
UL/ CUL Certified
Lamp Watts
60
Frame Material
Steel
Bulb Base
Medium
Bulbs Included
No
Location Rating
Damp
Shade Material
Fabric
Shade Finish/Color
White Linen

Description

Highlighting modern simplicity and elegance, this chic two-light linear chandelier is stunning over a kitchen island or spanning a living room seating area. Its clean lines are accentuated with a crisp matte black finish over steel construction, while a pair of white linen empire shades are beautiful and timeless in any room. Casting inviting illumination for tasks and ambiance, this chandelier is a stylish fit in myriad spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.