Leila Chandelier, 6-Light, 44 In.W x 10.75 In.H, Matte Black/White Linen

  • Mfr # 744-44R-MB

  • Zoro # G211799639


product price:  $574.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Height
10.75 in
Collection
Leila
Dimmable
Yes
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
744-44R-MB
Zoro #
G211799639
UPC #
685659190311
Country of Origin
China

Dimensions

Height
10.75 in
Width
44 in
Cord/Wire Length
170"
Canopy Dimensions
5.1"L x 5.1"W
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"

Details

Item
Chandelier
Finish
Matte Black
Number of Lights
6
Collection
Leila
Dimmable
Yes
Lamp Watts
60
Standards
UL/ CUL Certified
Bulb Base
Medium
Shade Material
Fabric
Shade Finish/Color
White Linen
Location Rating
Damp
Bulbs Included
No
Frame Material
Steel

Description

Inject a little modern simplicity into surrounding decor with a stylish six-light chandelier. In a cool matte black finish, this delightful fixture is a flexible option everywhere from your dining room to a master suite, casting warm, bright illumination while instilling radiant elegance. Its six lights are complete with empire shades for a classic touch updated with white linen for light, bright ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.