Lenyx Pendant Chandelier, 8-Light, 32 In.W x 32 In.L x 27.5 In.H, Rubbed Brass/White

  • Mfr # 1935-32RB

  • Zoro # G811800162


product price:  $1,229.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60 W
Finish
Rubbed Brass
Standards
CUL/cETLu
Series
Lenyx Pendant
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1935-32RB
Zoro #
G811800162
UPC #
685659179774
Country of Origin
China

Dimensions

Width
32 in
Height
27.5 in
Length
32 in
Canopy Dimensions
5 x 5
Chain Length
72"
Cord/Wire Length
110"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Standards
CUL/cETLu
Series
Lenyx Pendant
Lamp Watts
60
Material
Steel
Dimmable
Yes
Collection
Lenyx Pendant
Style
Metropolitan, transitional, Urban
Number of Lights
8
Shade Finish
White
Bulb Base
Candelabra
Shade Material
Fabric
Rated Location
Dry
Shade Finish/Color
White
Location Rating
Dry
Frame Finish
Rubbed Brass
Frame Material
Steel
Bulbs Included
No

Description

Compelling classic style with impressive ambiance reflects a fixture perfect for a modern living room, dining space, or entryway. The Lenyx eight-light pendant embraces an openwork metal frame offering full view of a classic white linen shade that keeps to a more conventional look with familiarity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.