
Liam Vanity, 1-Light, 40 In.W x 3 In.L x 5 In.H, Chrome /Frosted
Mfr # 1009-40W-CH-LED
Zoro # G511799223
product price:Â $274.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
40 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1009-40W-CH-LED
Zoro #
G511799223
UPC #
685659191783
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
40 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Lamp Watts
40
Lamp Included
Yes
Dimmable
Yes
Standards
cETLus
Frame Finish
Chrome
CRI
90
Bulb Base
LED
Shade Finish/Color
Frosted
LED Delivered Lumen
3430
Location Rating
Damp
Frame Material
Aluminum
LED Source Lumen
3600
Lumens
3320
Description
A mix of modern and transitional-industrial motifs create plenty of versatility in this elegant one-light vanity light. Sculptural elements maintain symmetry and clean lines in a fixture with a brilliant chrome finish aluminum frame and a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.