Luca Outdoor Pier Mounted Fixture, 1-Light, 7.25 In.W x 23.75 In.H, Black/Etched

  • Mfr # 517PHM-533PM-BK-LED

  • Zoro # G611672075


product price:  $356.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
LED-Integrated
Max. Wattage
8
Bulb Color Temp.
2700K
Watts
8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517PHM-533PM-BK-LED
Zoro #
G611672075
UPC #
685659183047
Country of Origin
China

Dimensions

Width
7.25 in
Length
7.25"
Height
23.75 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
LED-Integrated
Max. Wattage
8
Bulb Color Temp.
2700K
Watts
8 W
Housing Material
Aluminum
Number of Lamps
1
Color Temperature
2700K
Dimmable
Yes
CRI
CRI> 90
Standards
SGS
Lamp Included
Yes
Series
Luca
Delivered Lumens
270
Source Lumens
687
Shade Material
Glass
Rated Location
Wet
Shade Finish
Etched
LED Delivered Lumen
270
Shade Finish/Color
Etched
Location Rating
Wet
Frame Finish
Black
LED Source Lumen
687
Frame Material
Aluminum
Collection
Luca

Description

Blending industrial vibes with a sleek geometric silhouette, this one-light outdoor pier mounted fixture from the Luca series offers an openwork cylinder frame and wall plate featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.