Luca Outdoor Pier Mounted Fixture, 1-Light, 7.25 In.W x 23.75 In.H, Black/Etched

  • Mfr # 517PHM-553PM-BK-LED

  • Zoro # G611672105


product price:  $370.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
LED-Integrated
Color Temperature
2700K
CRI
CRI> 90
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517PHM-553PM-BK-LED
Zoro #
G611672105
UPC #
685659183030
Country of Origin
China

Dimensions

Width
7.25 in
Height
23.75 in
Length
7.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
LED-Integrated
Color Temperature
2700K
CRI
CRI> 90
Max. Wattage
8
Bulb Color Temp.
2700K
Watts
8 W
Series
Luca
Lamp Included
Yes
Housing Material
Aluminum
Number of Lamps
1
Standards
SGS
Dimmable
Yes
Shade Finish
Etched
Delivered Lumens
270
Rated Location
Wet
Shade Material
Glass
Source Lumens
687
Collection
Luca
Shade Finish/Color
Etched
Frame Finish
Black
LED Delivered Lumen
270
Location Rating
Wet
Frame Material
Aluminum
LED Source Lumen
687

Description

Attention to detail and a bold finish merge to create a compelling look in exterior lighting. Choose this one-light outdoor pier mounted fixture from the Luca series, embracing an openwork cylinder frame featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.