Luca Outdoor Post Mount Fixture, 1-Light, 9.25 In.W x 27.75 In.H, Black/Etched

  • Mfr # 517PHB-BK-LED

  • Zoro # G111672100


product price:  $444.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Luca
Lamp Included
Yes
Max. Wattage
11
CRI
CRI> 90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517PHB-BK-LED
Zoro #
G111672100
UPC #
685659181739
Country of Origin
China

Dimensions

Width
9.25 in
Length
9.25"
Height
27.75 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Luca
Lamp Included
Yes
Max. Wattage
11
CRI
CRI> 90
Number of Lamps
1
Bulb Color Temp.
2700K
Housing Material
Aluminum
Standards
SGS
Watts
11 W
Color Temperature
2700K
Bulb Base Type
LED-Integrated
Dimmable
Yes
Shade Material
Glass
Source Lumens
900
Shade Finish
Etched
Delivered Lumens
330
Rated Location
Wet
LED Delivered Lumen
330
Location Rating
Wet
Frame Finish
Black
Collection
Luca
Frame Material
Aluminum
Shade Finish/Color
Etched
LED Source Lumen
900

Description

Modernize exterior lighting in chic style with design-forward look ideal for walkways, gardens, and yards. This one-light outdoor post mount fixture from the Luca series offers an openwork cylinder frame featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.