Shop Z-LITE
See all product information
Create Account
Lumina Modern Gold 7 Light Linear Chandelier
- Mfr # 7520-7L-MGLD
- Zoro # G224177493
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
Medium
Standards
ETL
Length
42 in
Finish
Modern Gold
Number of Lights
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7520-7L-MGLD
- Zoro #
- G224177493
- UPC #
- 685659219067
- Country of Origin
- China
Dimensions
- Length
- 42 in
- Height
- 8.75 in
- Width
- 13.75 in
Details
- Lamp Base
- Medium
- Standards
- ETL
- Finish
- Modern Gold
- Number of Lights
- 7
- Fixture Wattage
- 60 W
- Material
- Steel
- Series
- Lumina
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Color
- Gold
- Item
- Linear Chandelier
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.