Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luttrel 1 Light Outdoor Chain Mount Ceiling Fixture, Black & Sand Blast

  • Mfr # 566CHXL-BK-LED

  • Zoro # G605841999


product price: $494.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
LED-Integrated
Length
14.25"
Width
11.75"
Height
29.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
566CHXL-BK-LED
Zoro #
G605841999
UPC #
685659151695
Country of Origin
China

Dimensions

Length
14.25"
Width
11.75"
Height
29.5"
Chain Length
36"
Canopy Dimensions
4-1/2 in x 4-1/2 in
Cord/Wire Length
48 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED-Integrated
UL Listed
CUL/cETLu
Frame Material
Aluminum
Frame Finish
Black
Light Bulb Wattage
27 W
Shade Material
Glass
Bulb Included
Yes
Style
modern; art deco; contemporary
Series
Luttrel
Color Temperature
2700K
Color Rendering Index
Greater than 90
Delivered Lumens
1064
Source Lumens
2295
Rated Location
Damp
Shade Finish
Sand Blast

Description

A cutting-edge solution for illuminating your contemporary patio, deck or garden area, this one-light outdoor chain mount ceiling fixture delivers chic minimalism with its angular bold black finish aluminum frame. A sand blast finish white glass shade uses LED-integrated technology to provide a strong, energy-efficient glow to light up evenings outdoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.