Zoro Homepage

Luttrel 1 Light Outdoor Wall Sconce, Black & Frosted

  • Mfr # 566B-BK-LED

  • Zoro # G605836148


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Width
8.625"
Height
18"
Length
8.75"
Series
Luttrel
Watts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566B-BK-LED
Zoro #
G605836148
UPC #
685659079432
Country of Origin
China

Dimensions

Width
8.625"
Height
18"
Length
8.75"
Canopy Dimensions
4-3/4 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Luttrel
Watts
12
Finish
Black
Standards
CUL/cETLu
CRI
CRI> 90
Color Temperature
2700K
Lamp Included
Yes
Housing Material
Aluminum
Source Lumens
1094
Shade Finish
Frosted
Bulb Base
LED-Integrated
Number of Lights
1
Shade Material
Glass
Delivered Lumens
448
Rated Location
Wet

Description

A masterful arrangement of open rectangles creates a compelling look that sheds targeted lighting and brings sophistication and style to an exterior space. Made from black finish aluminum and frosted glass, this one-light outdoor wall sconce adds spot lighting to a wall or gate, and offers the benefits of energy-saving LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.