Zoro Homepage

Marsala 8 Light Pendant, Brushed Nickel

  • Mfr # 4000-8BN

  • Zoro # G705841530


product price: $602.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
36"
Length
19"
Width
19"
Number of Lights
8
Style
contemporary; eclectic; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-8BN
Zoro #
G705841530
UPC #
685659062793
Country of Origin
China

Dimensions

Height
36"
Length
19"
Width
19"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
contemporary; eclectic; transitional; fusion
Item
Pendant
Finish
Brushed Nickel
Series
Marsala
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Watts
60
Rated Location
Dry
Bulb Base
Candelabra

Description

Broad bands of gleaming steel crisply bent in altering patterns frame the clean and contemporary lines of the Marsala family. Finished in Brushed Nickel, these fixtures make a bold statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.