Zoro Homepage

Melange 1 Light Pendant, Bronze + Heritage Brass & Bronze

  • Mfr # 725P12-BRZ+HBR

  • Zoro # G205840439


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Height
13"
Length
13.25"
Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725P12-BRZ+HBR
Zoro #
G205840439
UPC #
685659133646
Country of Origin
China

Dimensions

Height
13"
Length
13.25"
Width
13.25"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
Item
Pendant
Finish
Bronze + Heritage Brass
Watts
100
Dimmable
Yes
Standards
ETL/CETL Certified
Material
Steel
Series
Melange
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Bronze

Description

The perfect combination of bright and deep hues, this hanging ceiling light is different from the rest. Richly hued bronze and heritage brass combine to warm up the sleek lines in the silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.