Zoro Homepage

Melange 1 Light Pendant, Brushed Nickel & Brushed Nckel

  • Mfr # 725P12-BN

  • Zoro # G205840507


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Height
13"
Length
13.25"
Width
13.25"
Number of Lights
1
Style
Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725P12-BN
Zoro #
G205840507
UPC #
685659133592
Country of Origin
China

Dimensions

Height
13"
Length
13.25"
Width
13.25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
Item
Pendant
Finish
Brushed Nickel
Standards
ETL/CETL Certified
Watts
100
Material
Steel
Dimmable
Yes
Series
Melange
Shade Finish
Brushed Nckel
Rated Location
Dry
Bulb Base
Medium

Description

Create a shine-filled space with this modern hanging ceiling light in a crisp color. Brushed nickel brings brightness to the sleek lines and edges of this contemporary piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.