Melange Billiard, 3-Light, 14 In.W x 52 In.L x 21 In.H, Matte Black/White Linen
- Mfr # 725-3MB-AWL13
- Zoro # G411799972
product price:Â
$
636.00
/ea
Free Shipping & Returns
Key Features
Length
52 in
Width
14 in
Height
21 in
Frame Material
Steel
Frame Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 725-3MB-AWL13
- Zoro #
- G411799972
- UPC #
- 685659184075
- Country of Origin
- China
Dimensions
- Length
- 52 in
- Width
- 14 in
- Height
- 21 in
- Chain Length
- Rods: 5x12" x 1x6" + 1x3"
- Cord Length
- 110"
- Canopy Dimensions
- 5.3 x 5.3
- Cord/Wire Length
- 110 in
Description
Iconic transitional fare replicates the conventional feel of billiards illumination as this artful and enticing three-light billiards light from the Melange collection by Z-Lite stands out. A simple yet fluid silhouette blends matte black steel and white linen glass shades forming a perfectly balanced profile. Choose this fixture for highlighting a kitchen island or sports room billiard space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.