Zoro Homepage

Millworks 2 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear Beveled

  • Mfr # 574CHM-BK

  • Zoro # G305842036


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Bulb Base Type
Candelabra
Length
7"
Width
7.75"
Height
15.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574CHM-BK
Zoro #
G305842036
UPC #
685659133837
Country of Origin
China

Dimensions

Length
7"
Width
7.75"
Height
15.5"
Chain Length
36"
Canopy Dimensions
4-1/2 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
2
Bulb Base Type
Candelabra
Frame Finish
Black
Frame Material
Aluminium
Light Bulb Wattage
60 W
Dimmable
Yes
Series
Millworks
Shade Material
Glass
UL Listed
ETL/CETL Certified
Style
Period Inspired
Rated Location
Damp
Shade Finish
Clear Beveled

Description

Illuminate a covered patio or porch with the classic flair of this lantern-style outdoor hanging light. Featuring two candelabra lights within, the pendant is complete with a black finish and clear beveled glass for optimal illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.