Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millworks 2 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 574PHMR-533PM-BK

  • Zoro # G005836199


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
18.75"
Standards
ETL/CETL Certified
Length
7"
Width
7.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMR-533PM-BK
Zoro #
G005836199
UPC #
685659135329
Country of Origin
China

Dimensions

Height
18.75"
Length
7"
Width
7.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Series
Millworks
Bulb Base Type
Candelabra
Watts
60
Dimmable
Yes
Number of Lamps
2
Shade Finish
Clear Beveled
Style
Period Inspired
Rated Location
Wet
Shade Material
Glass

Description

Mix up contemporary with traditional, adding this outdoor post lantern to a carefully planned garden space or walkway. A sleek black finish with a sweet lantern frame enhances the charming look of candelabra-base bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.