Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millworks 2 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 574PHMS-SQPM-BK

  • Zoro # G805836337


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
ETL/CETL Certified
Height
17.75"
Housing Material
Aluminium
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574PHMS-SQPM-BK
Zoro #
G805836337
UPC #
685659135374
Country of Origin
China

Dimensions

Height
17.75"
Length
7"
Width
7.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Bulb Base Type
Candelabra
Number of Lamps
2
Dimmable
Yes
Series
Millworks
Watts
60
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet
Style
Period Inspired

Description

Embrace a vintage village look in a custom garden space or walkway. This black finish outdoor post lantern offers an artfully elegant way to illuminate landscaped areas as you embellish a traditional vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.