Millworks 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 574PHMR-519P-ORB

  • Zoro # G405836171


product price:  $704.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Lamps
2
Dimmable
Yes
Standards
ETL/CETL Certified
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574PHMR-519P-ORB
Zoro #
G405836171
UPC #
685659135336
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
110.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Number of Lamps
2
Dimmable
Yes
Standards
ETL/CETL Certified
Bulb Base Type
Candelabra
Housing Material
Aluminium
Watts
60
Series
Millworks
Shade Finish
Clear Beveled
Style
Period Inspired
Rated Location
Wet
Shade Material
Glass

Description

Artful elements shape a captivating box silhouette with softening accents, making this outdoor light a big hit. Shape up a front sidewalk or back yard with this rubbed bronze finish light that delights with special ornate detailing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.