Zoro Homepage

Modernist 3 Light Chandelier, Matte Black

  • Mfr # 731-3MB

  • Zoro # G805835934


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Matte Black
Height
8"
Width
4.75"
Style
Sleek, Modern, Contemporary, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731-3MB
Zoro #
G805835934
UPC #
685659155518
Country of Origin
China

Dimensions

Height
8"
Width
4.75"
Length
40.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Style
Sleek, Modern, Contemporary, Urban
Standards
CUL/cETLu
Number of Lights
3
Material
Steel
Series
Modernist
Dimmable
Yes
Color
Matte Black
Housing Material
Steel
Rated Location
Dry
Bulb Base
Medium

Description

Toe the line on sleek modernist style with a fixture that becomes a primary element of custom decor. This three-light chandelier from the Modernist collection dazzles with a slightly asymmetrical linear design featuring parallel and perpendicular frames crafted of matte black finish steel. Choose stylish bulbs to customize a dining or living space, soaking up the striking contemporary character of this classic fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.