Zoro Homepage

Moundou 6 Light Pendant, Brushed Nickel

  • Mfr # 436-20BN

  • Zoro # G305841374


product price: $432.00
/ea
Free Shipping & Returns

Key Features

Height
26"
Length
20"
Width
20"
Number of Lights
6
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-20BN
Zoro #
G305841374
UPC #
685659056570
Country of Origin
China

Dimensions

Height
26"
Length
20"
Width
20"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
6
Style
contemporary; metropolitan
Item
Pendant
Finish
Brushed Nickel
Material
Steel
Standards
CUL/cETLu
Watts
60
Dimmable
Yes
Series
Moundou
Bulb Base
Candelabra
Rated Location
Dry

Description

Ribbons of Brushed Nickel metal strips crafted together create the Moundou family. The ribbons diffuse the light and create a beautiful contemporary lighting effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.