Zoro Homepage

Naya 1-Light Pendant, 11.75 in W, Matte Black

  • Mfr # 7518P11-MB

  • Zoro # G016319766


product price: $356.00
/ea
Free Shipping & Returns

Key Features

Series
Naya
Number of Lights
1
Length
11.75 in
Lamp Watts
100W
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518P11-MB
Zoro #
G016319766
UPC #
-
Country of Origin
China

Dimensions

Length
11.75 in
Width
11.75 in
Height
20.5 in

Details

Series
Naya
Housing Finish
Matte Black
Number of Lights
1
Item
Pendant
Lamp Watts
100W
Standards
ETL
Lamp Base
Medium
Material
Steel
Shade Material
Glass
Dimmable
Yes
Shade Finish
Matte Opal
Canopy/Backplate
5" L x 5" W
Rated Location
Damp

Description

Minimal but impactful, this one-light pendant brings modern edge with its matte black finish and soft matte opal glow. The ribbed glass shade adds quiet texture, making it a standout on its own or grouped in multiples. Its a small-scale accent that speaks volumes in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.