Zoro Homepage

Naya 3-Light Chandelier, 19.25 in W, Matte Black

  • Mfr # 7518-3MB

  • Zoro # G416319878


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Series
Naya
Width
19.25 in
Length
19.25 in
Lamp Base
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-3MB
Zoro #
G416319878
UPC #
-
Country of Origin
China

Dimensions

Width
19.25 in
Length
19.25 in
Height
21.25 in

Details

Dimmable
Yes
Series
Naya
Lamp Base
Medium
Shade Material
Glass
Material
Steel
Item
Chandelier
Housing Finish
Matte Black
Number of Lights
3
Fixture Wattage
100W
Standards
ETL
Canopy/Backplate
5" L x 5" W
Rated Location
Damp
Shade Finish
Matte Opal

Description

Framed in a matte black finish and glowing with matte opal glass, this three-light chandelier brings sculptural presence to any space. Ribbed opal shades diffuse the light with quiet elegance, creating a soft and balanced ambiance. Its a refined focal point that anchors the room with effortless style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.