Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naya 4-Light Vanity, 32 in W, Matte Black

  • Mfr # 7518-4V-MB

  • Zoro # G816319683


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Length
6.5 in
Housing Material
Steel
Width
32 in
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-4V-MB
Zoro #
G816319683
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 in
Length
6.5 in
Width
32 in

Details

Housing Material
Steel
Housing Finish
Matte Black
Item
Vanity
Watts
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Standards
ETL
Dimmable
Yes
Series
Naya
Number of Lights
4
Canopy/Backplate
8" W x 4.75" H
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Bold and streamlined in a matte black finish, this four-light vanity fixture commands attention with quiet confidence. Matte opal glass softens the look, while ribbed details create a glow thats gentle and architectural. Its a modern essential that adds depth without distraction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.