
Neoma Vanity, 2-Light, 13.5 In.W x 6.75 In.L x 7.25 In.H, Modern Gold/Opal Etched
Mfr # 1100-2V-MGLD
Zoro # G511800004
product price:Â $174.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
2
Style
Modern, Urban, Loft
Collection Name
Neoma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1100-2V-MGLD
Zoro #
G511800004
UPC #
685659184709
Country of Origin
China
Dimensions
Height
7.25 in
Length
6.75 in
Width
13.5 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Item
Vanity
Housing Finish
Modern Gold
Number of Lights
2
Style
Modern, Urban, Loft
Collection Name
Neoma
Shade Material
Glass
Series
Neoma
Housing Material
Steel
Lamp Watts
60
Standards
UL/ CUL Certified
Dimmable
Yes
Lamp Included
No
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Opal Etched
Shade Finish/Color
Opal Etched
Frame Material
Steel
Location Rating
Damp
Frame Finish
Modern Gold
Description
Infuse modern style in an updated custom bath space with this two-light vanity light from the Neoma collection. Symmetry and a hint of festive retro influence blend to add an outspoken design aesthetic featuring side-by-side opal etched glass globe shades affixed to a minimalist frame made of delectable modern gold finish steel. This contemporary vanity light transforms a master ensuite or guest bath into a haven for style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.